Shop All Sleeve Bearings
Zoro Select
Flanged Sleeve Bearing, 1 in Bore
Mfr # ZUSAB-PB-1087
Zoro # G903888658
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Length 1 1/4 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1087
- Zoro # G903888658
- UPC # 193005487874
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Length | 1 1/4 in |
Flange Diameter | 1.375 in |
Outside Diameter | 1 1/8 in |
Overall Length | 1 1/4 in |
Bore Diameter | 1 in |
Details
Item | Flanged Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Inch |
Flange Thickness | 0.062 in |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Flange Type | Flanged |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Quick Coupler Assembly Other Pipe Fitting (5601-6-6S 5602-6-6S)
- PERFORMANCE TOOL Needle Nose Adapter, W54219 (W54219)
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (AX21)
- INGERSOLL-RAND Inlet Air Strainer Fitting, for IRT231C (402-565)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-60)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-384)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1070)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-21)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1065)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-391)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-400)
- Zoro Select Sleeve Bearings