Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Weld Neck, 3 in Pipe Size
Mfr # BULK-PF-504
Zoro # G900424903
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105
- Temp. Range 80 Degrees to 780 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-PF-504
- Zoro # G900424903
- UPC # 193005130466
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 8 1/4 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 8 1/4 in |
Nominal Pipe Size | 3 in |
Description
Weld Neck Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Weld Neck, 8 1/4 in Flange Outside Diameter, 3/4 in Flange Thickness, 8 1/4 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL PIPE CUTTER PVC 2"" MAX (37115)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- MUELLER Valve (A 14841)
- CANTEX COUPLE PVC 1-1/4"" (6141626C)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO300)
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW9)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB1)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (ZFB222140)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-14829)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC600)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066808)
- Zoro Select Black Pipe Fittings