Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Weld Neck, 2 in Pipe Size
Mfr # BULK-PF-502
Zoro # G300424909
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Product Information
- Brand Zoro Select
- MFR # BULK-PF-502
- Zoro # G300424909
- UPC # 193005130442
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 2 in |
Flange Outside Diameter | 6 1/2 in |
Overall Length | 6 1/2 in |
Bolt Hole Diameter | 5/8 in |
Details
Pipe Fitting Material | Steel |
Specific Fitting Shape | Weld Neck Flange |
Fitting Connection Type | Flanged x Weld Neck |
Standards | ASME B16.5, ASTM A105 |
Item | Pipe Flange |
Max. Steam Pressure | 725 psi |
Temp. Range | 80 Degrees to 780 Degrees F |
Low Lead Compliance Level | Not Compliant |
Number of Bolt Holes | 8 |
Class | Class 300 |
Connection Surface | Raised Face |
For Pipe Schedule | 80 |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Maximum Operating Pressure | 725 psi |
Finish/Coating | Black Coated |
Flange Thickness | 3/4 in |
Color | Black |
Description
Weld Neck Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Weld Neck, 6 1/2 in Flange Outside Diameter, 3/4 in Flange Thickness, 6 1/2 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (560226)
- ZORO SELECT 3/4" FNPT x Hose Cap PVC Ball Valve Inline (7051790)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LRPBGRNMV8K (1PK) Made by AFC (AFC-EWH-3000-1p-10332)
- KOHLER Seat Bumpers-Sp (1194769-96)
- ZORO SELECT 3/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF6)
- ZORO SELECT 2" x 1-1/4" Malleable Iron Hex Bushing Class 150 (521-986HC)
- ZORO SELECT Black Nipple, Welded, 1 1/2x36 (793N16)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5642)
- ZORO SELECT 2-1/2" x 2" Black Forged Steel Reducer Class 3000 (1MNH9)
- ZORO SELECT 1" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P601)
- ZORO SELECT 1-1/2" Female NPT Black Forged Steel Half Coupling Class 3000 (1MNC1)
- Zoro Select Fittings