Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Threaded, 1/2 in Pipe Size
Mfr # BULK-PF-408
Zoro # G800424836
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B16.5, ASTM A105
- Temp. Range 80 Degrees to 780 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-PF-408
- Zoro # G800424836
- UPC # 193005130992
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Flange Outside Diameter | 3 3/4 in |
Overall Length | 3 3/4 in |
Nominal Pipe Size | 1/2 in |
Bolt Hole Diameter | 1/2 in |
Details
Pipe Fitting Material | Steel |
Specific Fitting Shape | Threaded Flange |
Fitting Connection Type | Flanged x FNPT |
Standards | ASME B16.5, ASTM A105 |
Item | Pipe Flange |
Temp. Range | 80 Degrees to 780 Degrees F |
Max. Steam Pressure | 1,450 psi |
For Pipe Schedule | 80 |
Finish/Coating | Black Coated |
Maximum Operating Pressure | 1,450 psi |
Connection Surface | Raised Face |
Flange Thickness | 1/2 in |
Number of Bolt Holes | 4 |
Low Lead Compliance Level | Not Compliant |
Color | Black |
Class | Class 600 |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Description
Threaded Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x FNPT, 3 3/4 in Flange Outside Diameter, 1/2 in Flange Thickness, 3 3/4 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 1/2 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 3-1/2" Sloan-Style Supply Extension Nipple (104509)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (95ALF10501)
- MILWAUKEE TOOL 2-1/2 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2656B)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- ZORO SELECT 2" Steel Merchant Coupling Class 150 (71108)
- ZORO SELECT 3/4" Malleable Iron Hex Locknut Class 150 (520-904HC)
- ZORO SELECT 3/4" Black Forged Steel Union Class 3000 (1MND1)
- ZORO SELECT 3" x 1-1/2" Malleable Iron Reducer Class 150 (2WU66)
- ZORO SELECT Flange, Steel, Threaded, 3 in Pipe Size (BULK-PF-415)
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14973)
- ANVIL Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308003003)
- Zoro Select Black Pipe Fittings