Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Socket Weld, 6" Pipe Size
Mfr # BULK-PF-531
Zoro # G000424858
original price:
$212.29
8% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Socket Weld Flange
- Fitting Connection Type Flanged x Socket Weld
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Product Information
- Brand Zoro Select
- MFR # BULK-PF-531
- Zoro # G000424858
- UPC # 193005130732
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 6 in |
Overall Length | 12 1/2 in |
Flange Outside Diameter | 12 1/2 in |
Bolt Hole Diameter | 3/4 in |
Description
Socket Weld Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x Socket Weld, 12 1/2 in Flange Outside Diameter, 1 3/8 in Flange Thickness, 12 1/2 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 12, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z86300-XL)
- JONES STEPHENS Old World Bronze Compression Angle Stop 5/8" Comp. x 3/8 Comp. (S4211WB)
- LEGEND VALVE 3/4" X 2" CHROME NIPPLE (311-082CP)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, Black (ZOR96080)
- ZORO SELECT 1-1/4" x 1" Black Forged Steel Reducer Class 3000 (1MNH5)
- ZORO SELECT 1-1/4" x 1" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025455)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5652)
- ZORO SELECT Black Nipple, Seamless, 1x14 (793PV3)
- ZORO SELECT 3/4" x 3/8" Malleable Iron Reducing Coupling (4316001412)
- ZORO SELECT 3/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203664)
- SMITH-COOPER 1/4" Malleable Iron 45 Degree Elbow Class 300 (4316000600)
- Zoro Select Fittings