Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Socket Weld, 1/2" Pipe Size
Mfr # BULK-PF-521
Zoro # G100424888
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Socket Weld Flange
- Fitting Connection Type Flanged x Socket Weld
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Product Information
- Brand Zoro Select
- MFR # BULK-PF-521
- Zoro # G100424888
- UPC # 193005130633
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Bolt Hole Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 3 3/4 in |
Flange Outside Diameter | 3 3/4 in |
Details
Pipe Fitting Material | Steel |
Specific Fitting Shape | Socket Weld Flange |
Fitting Connection Type | Flanged x Socket Weld |
Standards | ASME B16.5, ASTM A105 |
Item | Pipe Flange |
Max. Steam Pressure | 725 psi |
Temp. Range | 80 Degrees to 780 Degrees F |
Maximum Operating Pressure | 725 psi |
For Pipe Schedule | 80 |
Color | Black |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Number of Bolt Holes | 4 |
Class | Class 300 |
Flange Thickness | 1/2 in |
Finish/Coating | Black Coated |
Connection Surface | Raised Face |
Low Lead Compliance Level | Not Compliant |
Description
Socket Weld Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 3 3/4 in Flange Outside Diameter, 1/2 in Flange Thickness, 3 3/4 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 1/2 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27CP-12)
- ANVIL 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0311046007)
- EEMAX Eemax 3.0kw 120V FlowCo Electric Tankless Water Heater (SPEX3012)
- KOHLER Lavatory Bracket Kit (9583-NA)
- ZORO SELECT 3/4" Malleable Iron 45 Degree Elbow (4316000606)
- ZORO SELECT Black Nipple, Seamless, 1x16 (793PV4)
- ZORO SELECT 3/4" Steel Magnetic Hex Recessed Head Plug Class 150 (5054121)
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338025752)
- ZORO SELECT Double Wye, Cast Iron, 4 x 4 x 3 x 3 in (221546)
- ZORO SELECT 3/4" Malleable Iron 90 Degree Street Elbow (4316002456)
- ZORO SELECT 1-1/2" Black Steel Slip On Flange (FLCS1RFSO112)
- Zoro Select Black Pipe Fittings