Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Socket Weld, 1" Pipe Size
Mfr # BULK-PF-523
Zoro # G200424818
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Socket Weld Flange
- Fitting Connection Type Flanged x Socket Weld
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Product Information
- Brand Zoro Select
- MFR # BULK-PF-523
- Zoro # G200424818
- UPC # 193005130657
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1 in |
Bolt Hole Diameter | 5/8 in |
Flange Outside Diameter | 4 7/8 in |
Overall Length | 4 7/8 in |
Description
Socket Weld Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Socket Weld, 4 7/8 in Flange Outside Diameter, 9/16 in Flange Thickness, 4 7/8 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT P-Trap with Solvent Weld Joint, 3 In Hub (02230)
- PARKER 3/4" x 5/8" CPI x MNPT SS Male Connector (10-12 FBZ-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 1/4" Male BSPT (R) (PC08-02)
- ZORO SELECT 2-1/2" Black Forged Steel 90 Degree Elbow Class 3000 (1MNN1)
- ZORO SELECT 2-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV15)
- ZORO SELECT 1" Malleable Iron Hex Locknut Class 150 (520-905HC)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1/2x1-1/2 (783YF3)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221324)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow (1MMU4)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P554)
- Zoro Select Black Pipe Fittings