Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, 1/2" Pipe Size, Class 600
Mfr # BULK-PF-443
Zoro # G100424987
original price:
$6.29
7% off
new price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Blind Flange
- Fitting Connection Type Flanged x Blind
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 1,450 psi
Product Information
- Brand Zoro Select
- MFR # BULK-PF-443
- Zoro # G100424987
- UPC # 193005131340
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Overall Length | 3 3/4 in |
Bolt Hole Diameter | 1/2 in |
Flange Outside Diameter | 3 3/4 in |
Details
Pipe Fitting Material | Steel |
Specific Fitting Shape | Blind Flange |
Fitting Connection Type | Flanged x Blind |
Standards | ASME B16.5, ASTM A105 |
Item | Pipe Flange |
Max. Steam Pressure | 1,450 psi |
Temp. Range | 80 Degrees to 780 Degrees F |
Flange Thickness | 1/2 in |
Connection Surface | Raised Face |
Maximum Operating Pressure | 1,450 psi |
Color | Black |
Number of Bolt Holes | 4 |
For Pipe Schedule | 80 |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Finish/Coating | Black Coated |
Class | Class 600 |
Low Lead Compliance Level | Not Compliant |
Description
Blind Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Blind, 3 3/4 in Flange Outside Diameter, 1/2 in Flange Thickness, 3 3/4 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 1/2 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 304 SS 90 Degree Elbow (409E111N038)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNW9)
- BANJO 1" Female Coupler x MNPT Cam Lever Coupling (100B)
- CASTELLO USA Pyramid 30” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2053-30)
- ZORO SELECT 1/2" Black Forged Steel Half Coupling (1MNB6)
- ZORO SELECT Coupling, SS, 8 in Pipe Size, Black (XHD 800)
- ZORO SELECT 3/4" Malleable Iron Coupling Class 150 (5P553)
- ZORO SELECT 3" Black Forged Steel Union (1MNV2)
- ZORO SELECT 3/8" Malleable Iron Cap Class 300 (1LBZ5)
- ZORO SELECT 1-1/4" x 1" Black Forged Steel Reducer Class 3000 (1MNH5)
- ZORO SELECT Black Nipple, Welded, 3/4x8 (793MY1)
- Zoro Select Fittings