Shop All Flange Nuts
Download CAD Files
Zoro Select
Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 6 mm Hex Ht, 25 PK
Mfr # 5910PK
Zoro # G5102176
original price:
$5.55
17% off
new price: $4.59
/pk 25, $0.18/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material Steel
- Finish Phosphate
- Hex Height 6 mm
- Hex Width 16 mm
Product Information
- Brand Zoro Select
- MFR # 5910PK
- Zoro # G5102176
- UPC # 841213006850
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 6 mm |
Hex Width | 16 mm |
Nut Height | 6 mm |
Dia./Thread Size | M6-1.00 |
Width Across Flats | 16 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Phosphate |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Pitch | 1 mm |
Removable | Yes |
Manufacturer Location | Globally Sourced |
Color | Black |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Hex Type | Standard Hex |
Nut Style | Hex Nut |
Fastener Finish | Black Phosphate |
Description
Hex Nut, Hex Type Standard Hex, Finish Phosphate, Material Grade/Class Not Graded, Material Steel, Thread Size M6-1.00, Hex Width 16 mm, Hex Height 6 mm, Manufacturer Location Globally Sourced, System of Measurement Metric, Thread Direction Right Hand, Color Black, Pack Size Small Pack, Removable Yes, Thread Pitch 1 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- L.H. DOTTIE Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS612)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07105)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 25/32 in Ht, 25 PK (U12300.056.0001)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 16 mm Hex Wd, 7 mm Hex Ht, 100 PK (5800PK)
- ZORO SELECT Flange Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK (63NOR)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 13 mm Hex Wd, 1500 PK (M8D6923-8Y)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 15 mm Hex Wd, 10 mm Hex Ht, 600 PK (L11590.100.0001)
- ZORO SELECT Flange Nut, 1/2"-13, 316 Stainless Steel, 316, Plain, 3/4 in Hex Wd, 7/16 in Hex Ht (NUT93112C)
- ZORO SELECT Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht (31NR188)
- DISCO Flange Nut, M10-1.25, Class 10, Bright Zinc Plated (3202PK)
- Zoro Select Flange Nuts