Shop All Flange Nuts
Zoro Select
Flange Nut, M10-1.50, Steel, Not Graded, Phosphate, 21 mm Hex Wd, 11 mm Hex Ht, 25 PK
Mfr # 1017PK
Zoro # G5102237
product price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10-1.50
- Material Steel
- Finish Phosphate
- Hex Height 11 mm
- Hex Width 21 mm
Product Information
- Brand Zoro Select
- MFR # 1017PK
- Zoro # G5102237
- UPC # 841213001275
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 11 mm |
Hex Width | 21 mm |
Nut Height | 11.0 mm |
Dia./Thread Size | M10-1.50 |
Width Across Flats | 21 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Phosphate |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Pitch | 1.5 mm |
Manufacturer Location | Globally Sourced |
Removable | Yes |
Color | Black |
Fastener Thread Direction | Right Hand |
Fastener Finish | Black Phosphate |
Basic Material | Steel |
Hex Type | Flange Nut |
Nut Style | Flange Nut |
Description
Hex Nut, Hex Type Flange Nut, Finish Phosphate, Material Grade/Class Not Graded, Material Steel, Thread Size M10-1.50, Hex Width 21 mm, Hex Height 11 mm, Manufacturer Location Globally Sourced, System of Measurement Metric, Thread Direction Right Hand, Color Black, Pack Size Small Pack, Removable Yes, Thread Pitch 1.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07317)
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- MIDWEST FASTENER Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 10 PK (33744)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05164)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Grade G, Black Phosphate, 7/16 in Hex Wd, 0.14 in Hex Ht, 4000 PK (14NOR)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 13 mm Hex Wd, 1500 PK (M8D6923-8)
- ZORO SELECT Flange Nut, 5/16"-24, Steel, Grade G, Black Phosphate, 1/2 in Hex Wd, 0.17 in Hex Ht, 2500 PK (32NOR)
- ZORO SELECT Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 0.375 in Hex Wd, 0.13 in Hex Ht (11NR188)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 7 mm Hex Ht, 50 PK (1639PK)
- ZORO SELECT Flange Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 8 mm Hex Wd, 2500 PK (M5D6923RA2)
- ZORO SELECT Flange Nut, 1/4"-28, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (15NRNS)
- Zoro Select Flange Nuts