Shop All Flange Nuts
Zoro Select
Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht
Mfr # 31NR188
Zoro # G2448711
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 0.17 in
- Hex Width 0.5 in
- Flange Diameter 0.68 in
Product Information
- Brand Zoro Select
- MFR # 31NR188
- Zoro # G2448711
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 0.17 in |
Hex Width | 0.5 in |
Flange Diameter | 0.68 in |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.16.4-2008 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse and Fine |
Description
Flange Nuts,5/16-18 SERR HEx FL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38205.031.0001)
- ERICKSON Locknut/Stopscrew, LNA304M (LNA304M)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 28 mm Ht, 10 PK (M12600.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Yellow Finish, 100 PK (M37060.100.0001)
- ZORO SELECT Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 0.375 in Hex Wd, 0.13 in Hex Ht (11NR188)
- ZORO SELECT Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 0.344 in Hex Wd, 0.13 in Hex Ht (08NR188)
- ZORO SELECT Flange Nut, 3/4"-16, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK (76NOR)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Not Graded, Phosphate, 21 mm Hex Wd, 11 mm Hex Ht, 25 PK (1017PK)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 0.75 in Hex Wd, 250 PK (50NRL5)
- ZORO SELECT Flange Nut, 1/4"-20, 316 Stainless Steel, 316, Plain, 7/16 in Hex Wd, 15/64 in Hex Ht (NUT93114C)
- TE-CO Flange Nut, M24-3.00, Steel, Not Graded, Black Oxide, 36 mm Hex Wd, 32 mm Hex Ht (61607)
- Zoro Select Flange Nuts