Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 6" Pipe
Mfr # BULK-FG-1454
Zoro # G7907993
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 6 5/8 in
- Metal Detectable No
- Material of Construction Silicone
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1454
- Zoro # G7907993
- UPC # 193005008789
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 6 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Silicone |
Thickness | 1/8 in |
Type | Ring |
Color | Red |
Standards | ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B |
Temp. Range (F) | -80 Degrees to 500 Degrees |
Flange Class | Class 150 |
Market | Industrial |
Insert Material | None |
Metal Detectable Gasket | No |
Binder Material | None |
Reinforced | No |
For Flange ANSI Class | 150 |
FDA Approved | Yes |
For Piping System | Food and Beverage, High Temperature |
Description
Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 6 5/8 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07201051250S (C07201051250S)
- EKENA MILLWORK 11 1/2"W x 2 7/8"H x 3/4"P Small Scroll Center with Scrolls (APL11X02X01SC)
- SARGENT 6-Pin Keyblank, RE Keyway, Embossed Logo Only, 50 Pack (6275RE (50PK))
- MIDWEST Products 1/8 in. X 1/8 in. W X 2 ft. L Basswood Strip #2/BTR Premium Grade (4044)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- ZORO SELECT Flange Gasket, Ring, 6 In, PTFE (TX-150-0600-N)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #600 (BULK-FG-3081)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- ZORO SELECT Full Face Buna-N Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-790)
- ZORO SELECT Flange Gasket, 8 in., 1/16 in., Green (4401RG-0150-062-0800)
- ZORO SELECT Flange Gasket, Ring, 1 In, Graphite (FLEXIGRAF-RG-0150-062-0100)
- Zoro Select Flange & Ring Gaskets