Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 6 In, PTFE
Mfr # TX-150-0600-N
Zoro # G3056103
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 6 5/8 in
- Metal Detectable No
- Max. Pressure (PSI) 500 psi
Product Information
- Brand Zoro Select
- MFR # TX-150-0600-N
- Zoro # G3056103
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 6 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 500 psi |
Material of Construction | PTFE with 304SS Insert |
Thickness | 3/32 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Temp. Range (F) | -250 to 500 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 500 Degrees F |
Type | Ring Gasket |
FDA Approved | No |
Reinforced | Yes |
For Flange ANSI Class | 150 |
For Fluid Type | Acids, Bleach Solutions, Caustics, Chlorides, Peroxides, Phenols, Solvents, Sulfates |
Binder Material | None |
Metal Detectable Gasket | No |
Insert Material | 304 Stainless Steel |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material 304 Stainless Steel, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 6 5/8 in, Minimum Operating Temperature -250 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 8 3/4 in, Thickness 3/32 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, Carbon, 1/4 Sq. In., 25 ft (1578)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Polished Brass (A06-K0400-605)
- MACCOURT Type X Window Cover (4425R)
- SPECIALTY PRODUCTS Schlage # 2 Bottom Pins, 100PK (34302SP)
- ZORO SELECT Full Face Viton Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-416)
- ZORO SELECT Full Face Aramid Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-54)
- ZORO SELECT Gasket, Ring, 2 In, 1/16 In Thick, Aramid (GSNAG2)
- ZORO SELECT Raised Face Viton Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-317)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Viton (4CYV8)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Viton (4CYV5)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CGI)
- Zoro Select Flange & Ring Gaskets