Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 4" Pipe
Mfr # BULK-FG-531
Zoro # G7911204
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 1/2 in
- Color Black
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # BULK-FG-531
- Zoro # G7911204
- UPC # 193005017972
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 1/2 in |
Details
Item | Ring Flange Gasket |
Color | Black |
Metal Detectable | No |
Material of Construction | EPDM |
Standards | ASME B16.21, ASTM D2000 BA 607 |
Thickness | 1/8 in |
Flange Class | Class 150 |
Product Type | Flange Gasket |
Type | Ring |
Temp. Range (F) | -30 Degrees to 250 Degrees |
For Flange ANSI Class | 150 |
For Fluid Type | Steam, Water |
For Location | Outdoor |
Market | Industrial |
Insert Material | None |
Binder Material | None |
FDA Approved | No |
Reinforced | No |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 4 1/2 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Steam, Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK BARREL WORD COMBO LOCK (1535DWD)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 503 (EMC 63-4906 ZN 503)
- IVES Satin Chrome Latch CL21A26D (CL.110)
- MIDWEST FASTENER 3/8" x 1-1/2" x .045" WG Steel Compression Springs 1 12PK (18509)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Max. Pressure (PSI): 800 (D014150R204027)
- ZORO SELECT Full Face Silicone Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1538)
- ZORO SELECT Flange Gasket, 3/4 in., 1/16 in., Green (4401RG-0150-062-0075)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-1145)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #300 (BULK-FG-1999)
- ZORO SELECT Full Face Buna-N Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-805)
- ZORO SELECT Raised Face PTFE Flange Gasket for 4-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-1130)
- Zoro Select Flange & Ring Gaskets