Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 2 1/2 In, PTFE
Mfr # TX-150-0250-N
Zoro # G2708431
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 4 7/8 in
- Inside Dia. 2 7/8 in
- Metal Detectable No
- Material of Construction PTFE with 304SS Insert
Product Information
- Brand Zoro Select
- MFR # TX-150-0250-N
- Zoro # G2708431
- UPC # 00194484301057
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 4 7/8 in |
Inside Dia. | 2 7/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | PTFE with 304SS Insert |
Max. Pressure (PSI) | 500 psi |
Thickness | 3/32 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -250 to 500 |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 500 Degrees F |
Insert Material | 304 Stainless Steel |
Metal Detectable Gasket | No |
Binder Material | None |
FDA Approved | No |
Reinforced | Yes |
For Fluid Type | Acids, Bleach Solutions, Caustics, Chlorides, Peroxides, Phenols, Solvents, Sulfates |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material 304 Stainless Steel, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 2 7/8 in, Minimum Operating Temperature -250 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 7/8 in, Thickness 3/32 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -50 Pack (ORVT240X50)
- MSI Tuscany Silver SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0141-SAM)
- EKENA MILLWORK 14 3/4-in. W x 59-in. H Mid-America Vinyl, Williamsburg Double Panel Shutters, 004 - Wedgewood Blue (00021459004)
- USA INDUSTRIALS Graphite Compression Packing - 1/2" Wide x 1/2" High x 25 ft. Long (ZUSA-CP-366)
- ZORO SELECT Flange Gasket, Ring, 4" Pipe (BULK-FG-531)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #150 (BULK-FG-1983)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0100)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-1145)
- ZORO SELECT Gasket, Ring, 6 In, 1/16 In Thick, Aramid (GSNAG6)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-342)
- ZORO SELECT Full Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-1158)
- Zoro Select Flange & Ring Gaskets