Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 6 In, Viton
Mfr # 4CYW2
Zoro # G0649415
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 11 in
- Bolt Holes 8
- Inside Dia. 6 5/8 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # 4CYW2
- Zoro # G0649415
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 11 in |
Inside Dia. | 6 5/8 in |
Bolt Hole Diameter | 7/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | FKM Fluoroelastomer |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Type | Full Face Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -10 to 400 |
Binder Material | FKM |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 8 |
FDA Approved | No |
Metal Detectable Gasket | No |
Insert Material | None |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material FKM, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -10 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door with Black Hinges (2168FHCPHBRH1D4916)
- ROSSLARE ANALOG PIEZO REX SWITCH WITH TOGGLE OPTION NO PRINT (ROS-EX-06OO)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE695 CAM716FLA)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-57)
- ZORO SELECT Raised Face PTFE Flange Gasket for 4-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-1130)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Viton (4CYV5)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1560)
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White, Thickness: 1/8" (D006150R204027)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Nitrile (4CYU6)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #300 (BULK-FG-460)
- Zoro Select Flange & Ring Gaskets