Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 4 In, Nitrile
Mfr # 4CYU7
Zoro # G1321101
original price:
$5.05
11% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 9 in
- Bolt Holes 8
- Inside Dia. 4 1/2 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # 4CYU7
- Zoro # G1321101
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 9 in |
Inside Dia. | 4 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | FDA Nitrile |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Off White |
Product Type | Flange Gasket |
Temp. Range (F) | -25 to 170 |
Continuous Max. Temp. (F) | 170 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Full Face Gasket |
Number of Bolt Holes | 8 |
FDA Approved | Yes |
For Flange ANSI Class | 150 |
For Fluid Type | Fuels, Gases, Oil |
Insert Material | None |
Metal Detectable Gasket | No |
Binder Material | Buna-N |
Description
Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color White, Inside Diameter 4 1/2 in, Minimum Operating Temperature -25 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 9 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098W-017AL)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Aluminum (TH1101-1-1/8-ALM)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Lifetime Brass (TSH40CR003)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Green (4401RG-0150-125-0800)
- ZORO SELECT Full Face Rnfcd Graphite Flange Gasket 6" Pipe, 1/16" T, #150 (BULK-FG-971)
- ZORO SELECT Flange Gasket, Full Face, 1/2" Pipe (BULK-FG-430)
- ZORO SELECT Flange Gasket, 6 in., 1/16 in., Green (4401RG-0150-062-0600)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R202027)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- ASAHI Flange Gasket, 11-7/64" Inside Dia., Black (3113120)
- Zoro Select Flange & Ring Gaskets