Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 3 In, Nitrile
Mfr # 4CYU6
Zoro # G2231826
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 7 1/2 in
- Bolt Holes 4
- Inside Dia. 3 1/2 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # 4CYU6
- Zoro # G2231826
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 7 1/2 in |
Inside Dia. | 3 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | FDA Nitrile |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Off White |
Product Type | Flange Gasket |
Type | Full Face Gasket |
Continuous Max. Temp. (F) | 170 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -25 to 170 |
Metal Detectable Gasket | No |
FDA Approved | Yes |
For Flange ANSI Class | 150 |
For Fluid Type | Fuels, Gases, Oil |
Insert Material | None |
Binder Material | Buna-N |
Number of Bolt Holes | 4 |
Description
Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material Buna-N, Color White, Inside Diameter 3 1/2 in, Minimum Operating Temperature -25 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Residential Hold Open Mini Door Closer in White (TC901-HO-WH)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 12 VDC Stainless Steel (712-75 12D 630)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF7)
- J.W. WINCO GN749-M42X2-A Threaded Plug, NBR Seal (749-M42X2-A)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #300 (BULK-FG-1998)
- ZORO SELECT Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-598)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #300 (BULK-FG-1999)
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-120)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Max. Pressure (PSI): 800 (D014150R204027)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0600)
- ASAHI Flange Gasket, 5-29/32" Inside Dia., Black (3113060)
- Zoro Select Flange & Ring Gaskets