Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 2.5 In, Silicone
Mfr # 4CYW9
Zoro # G3069683
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 7 in
- Bolt Holes 4
- Inside Dia. 2 7/8 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # 4CYW9
- Zoro # G3069683
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 7 in |
Inside Dia. | 2 7/8 in |
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | Silicone |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Red |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 450 Degrees F |
Type | Full Face Gasket |
Temp. Range (F) | -80 to 450 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Insert Material | None |
Binder Material | Silicone |
Number of Bolt Holes | 4 |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
FDA Approved | No |
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material Silicone, Color Red, Inside Diameter 2 7/8 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 7 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9007428015 Kit Flame Sensor With (9007428015)
- J.W. WINCO GN7237-NI-60-R-MT Multiple-Joint Hinge (7237-NI-60-R-MT)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4GGL9)
- DELTANA Dome Stop Low Profile Satin Nickel (DSLP316U15)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2In, Silicone (4CYW7)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Green (4401RG-0150-125-0800)
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, PTFE (TX-150-0250-N)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1537)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- ZORO SELECT Full Face Aramid Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-83)
- ZORO SELECT Raised Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-1066)
- Zoro Select Flange & Ring Gaskets