Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 2 In, Nitrile
Mfr # 4CYU4
Zoro # G1119465
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 6 in
- Bolt Holes 4
- Inside Dia. 2 13/32 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # 4CYU4
- Zoro # G1119465
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 6 in |
Inside Dia. | 2 13/32 in |
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | FDA Nitrile |
Max. Pressure (PSI) | 250 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Off White |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Full Face Gasket |
Temp. Range (F) | -25 to 170 |
Continuous Max. Temp. (F) | 170 Degrees F |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
For Fluid Type | Fuels, Gases, Oil |
Number of Bolt Holes | 4 |
Insert Material | None |
Binder Material | Buna-N |
FDA Approved | Yes |
Description
Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color White, Inside Diameter 2 3/8 in, Minimum Operating Temperature -25 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 6 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BFT Moovi 50 Road Barrier, 16 Ft. (P940065 00004)
- ABUS Lock Box, Surface Mount, 20 Keys (787)
- ZORO SELECT Brown Viton O-Ring, Dash 239, PK5 (ZUSAVB75239)
- ASPECT Metal Backsplash 3X6 Long Grain Bru, PK 8 (A5250)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/8" Thick, #150 (BULK-FG-66)
- ZORO SELECT Full Face EPDM Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-596)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0200)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2In, Silicone (4CYW7)
- ZORO SELECT Raised Face Silicone Flange Gasket for 4" Pipe, 1/8" T, #150 (BULK-FG-1451)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- Zoro Select Flange & Ring Gaskets