Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 1/2 In, Viton
Mfr # 4CYV2
Zoro # G3345806
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 3 1/2 in
- Bolt Holes 4
- Inside Dia. 27/32 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # 4CYV2
- Zoro # G3345806
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 3 1/2 in |
Inside Dia. | 27/32 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | FKM Fluoroelastomer |
Max. Pressure (PSI) | 250 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Type | Full Face Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -10 to 400 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Binder Material | FKM |
Insert Material | None |
Metal Detectable Gasket | No |
FDA Approved | No |
Number of Bolt Holes | 4 |
For Flange ANSI Class | 150 |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material FKM, Color Black, Inside Diameter 13/16 in, Minimum Operating Temperature -10 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- TRINE Trine 3000 Series Electric Strikes, 12 VDC Voltage, Satin Chrome (3234W-12DC-26D)
- ZORO SELECT O-Ring, Buna N, 46mm OD, PK25 (1RJP2)
- IVES Ives Pivots (7212 SET LH SP313)
- ZORO SELECT Full Face Aramid Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-10)
- ZORO SELECT Flange Gasket, Full Face, 1" Pipe (BULK-FG-616)
- ZORO SELECT Flange Gasket, 8 in., 1/16 in., Green (4401RG-0150-062-0800)
- ZORO SELECT Flange Gasket, Ring, 4 In, Graphite (FLEXIGRAF-RG-0150-062-0400)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0300)
- ZORO SELECT Flange Gasket, Ring, 2 In, Graphite (FLEXIGRAF-RG-0150-062-0200)
- GARLOCK Gasket, Ring, 6 In, Metal, Yellow (C000506001)
- Zoro Select Flange & Ring Gaskets