Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 1 In, Viton
Mfr # 4CYV4
Zoro # G1551715
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 4 1/4 in
- Bolt Holes 4
- Inside Dia. 1 5/16 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # 4CYV4
- Zoro # G1551715
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 4 1/4 in |
Inside Dia. | 1 5/16 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | FKM Fluoroelastomer |
Max. Pressure (PSI) | 250 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
Type | Full Face Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -10 to 400 |
FDA Approved | No |
Binder Material | FKM |
Insert Material | None |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 4 |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material FKM, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -10 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 2-inch (50 mm) Center to Center Aluminum Contemporary Edge Pull (BP96965010)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (150B2X3/32-100)
- OEM OEM: NEW: 2014-2019 Jeep Cherokee / 5-Button Smart Key / PN: 68141580AF / GQ4-54T (RSK-JP-56AF)
- ZORO SELECT Silicone O-Ring, 2mm Wide 35mm ID, PK5 (ZUSAS70FDA2X35)
- ZORO SELECT Full Face Silicone Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1538)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #600 (BULK-FG-3079)
- ZORO SELECT Gasket, Ring, 2 In, 1/16 In Thick, Aramid (GSNAG2)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0600)
- ZORO SELECT Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-598)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #300 (BULK-FG-2006)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green (4401RG-0150-125-0300)
- Zoro Select Flange & Ring Gaskets