Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 1-1/4" Pipe
Mfr # BULK-FG-31
Zoro # G7939329
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 5 1/4 in
- Bolt Holes 4
- Inside Dia. 1 21/32 in
- Color Blue
Product Information
- Brand Zoro Select
- MFR # BULK-FG-31
- Zoro # G7939329
- UPC # 193005015565
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 5 1/4 in |
Inside Dia. | 1 21/32 in |
Bolt Circle Dia. | 3/4" |
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Color | Blue |
Metal Detectable | No |
Material of Construction | Aramid Fiber with Buna N Binder |
Thickness | 1/16 in |
Standards | ASME B16.21 |
Flange Class | Class 300 |
Product Type | Flange Gasket |
Type | Full Face |
Temp. Range (F) | -100 Degrees to 400 Degrees |
FDA Approved | No |
Binder Material | Buna-N |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
For Fluid Type | Oil |
Insert Material | None |
Reinforced | Yes |
For Flange ANSI Class | 300 |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 1 11/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5 1/4 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SHook, 145 lb Working Load, 03 in Dia Wire, Stainless Steel (N197-202)
- CODEL DOORS 34" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2168fir8403)
- ROCKWOOD Lever Door Holder, Satin Brass, Cast Brass (461.4)
- STOCKCAP TAPERED PLUG-T-90-LDPE-RED, 1000PK (069733)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-59)
- ZORO SELECT Gasket, SVGMS300 (SVGMS300)
- ZORO SELECT Flange Gasket, 3 in., 1/16 in., Green (4401RG-0150-062-0300)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Viton (4CYV7)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0250)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CGI)
- Zoro Select Flange & Ring Gaskets