Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 1-1/4" Pipe
Mfr # BULK-FG-1537
Zoro # G7941724
original price:
$6.79
9% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 4 5/8 in
- Bolt Holes 4
- Inside Dia. 1 5/8 in
- Color Red
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1537
- Zoro # G7941724
- UPC # 193005009700
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 4 5/8 in |
Inside Dia. | 1 5/8 in |
Bolt Circle Dia. | 5/8" |
Bolt Hole Diameter | 5/8 in |
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 1 11/16 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Left Hand Rotary, No Strike, Eberhard Only (EMC 1T-400 ZN LH)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 605)
- BALDWIN ESTATE Transitional Spindles (0510.004.A)
- ILCO YH49 Suzuki/Yamaha Motor Cycle key blank (ILCO-YH49)
- ZORO SELECT Flange Gasket, Ring, 4 In, PTFE (TX-150-0400-N)
- ZORO SELECT Full Face ePTFE Flange Gasket for 1-1/4" Pipe, 1/16" Thick, #150 (BULK-FG-1882)
- ZORO SELECT Gasket, Ring, 6 In, Virgin PTFE, White (D060150R204027)
- ZORO SELECT Flange Gasket, 8 in., 1/16 in., Green (4401RG-0150-062-0800)
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-615)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Silicone (4CYX4)
- KOHLER Gasket, 41163 (41163)
- Zoro Select Flange & Ring Gaskets