Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 2 in., 1/16 in., Green
Mfr # 4401RG-0150-062-0200
Zoro # G0691717
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 1/8 in
- Inside Dia. 2 3/8 in
- Metal Detectable No
- Material of Construction Synthetic Fibers with Nitrile Binder
Product Information
- Brand Zoro Select
- MFR # 4401RG-0150-062-0200
- Zoro # G0691717
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 1/8 in |
Inside Dia. | 2 3/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Synthetic Fibers with Nitrile Binder |
Max. Pressure (PSI) | 600 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Green |
Product Type | Flange Gasket |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Reinforced | No |
FDA Approved | No |
Insert Material | None |
Binder Material | Buna-N |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Acoustical Eye Lag Driver 1Pack (TP05031)
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- GENESIS Gs10-1175Md13-110 Gas Spring (GSS 6475UU)
- EBERHARD MANUFACTURING CO Rotary Paddle; Ss Keyed 545 (EMC 3-7901 SS 545)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., Green (4401RG-0150-125-0200)
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0075)
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid (GSNAG2.5)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-342)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Nitrile (4CYU3)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #300 (BULK-FG-2006)
- ZORO SELECT Full Face EPDM Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-596)
- Zoro Select Flange & Ring Gaskets