Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 2-1/2 in., 1/8 in., Green
Mfr # 4401RG-0150-125-0250
Zoro # G1859877
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 4 7/8 in
- Inside Dia. 2 7/8 in
- Metal Detectable No
- Max. Pressure (PSI) 600 psi
Product Information
- Brand Zoro Select
- MFR # 4401RG-0150-125-0250
- Zoro # G1859877
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 4 7/8 in |
Inside Dia. | 2 7/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 600 psi |
Material of Construction | Synthetic Fibers with Nitrile Binder |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Green |
Product Type | Flange Gasket |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
FDA Approved | No |
Metal Detectable Gasket | No |
Binder Material | Buna-N |
Reinforced | No |
For Flange ANSI Class | 150 |
Insert Material | None |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 2 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 15)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS90120072)
- LCN Dark Bronze Body 4040XP3071DKB (4040XP3071DKBRZ)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-6192)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-803)
- ZORO SELECT Gasket, SVGMS400 (SVGMS400)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #300 (BULK-FG-1998)
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0075)
- GORE Ring Gasket, 1/2 In, Expanded PTFE (STYLE 800)
- Zoro Select Flange & Ring Gaskets