Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 1/2 in., 1/8 in., Green
Mfr # 4401RG-0150-125-0050
Zoro # G2614355
product price: $0.53
/ea
$0.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 1 7/8 in
- Inside Dia. 27/32 in
- Metal Detectable No
- Max. Pressure (PSI) 600 psi
Product Information
- Brand Zoro Select
- MFR # 4401RG-0150-125-0050
- Zoro # G2614355
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 1 7/8 in |
Inside Dia. | 27/32 in |
Details
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 27/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 259 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A259X250)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-15/32" L (85-619PW-1)
- PRIME-LINE 25PK Scr Plunger Latch (PL 14660)
- KEEDEX Keedex Gate Products (K-BXSTR-SS)
- ZORO SELECT Flange Gasket, 1/2 in., 1/16 in., Green (4401RG-0150-062-0050)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2In, Silicone (4CYW7)
- ZORO SELECT Flange Gasket, Ring, 4 In, Graphite (FLEXIGRAF-RG-0150-062-0400)
- ZORO SELECT Raised Face Viton Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-330)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Viton (4CYW3)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-617)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-58)
- Zoro Select Flange & Ring Gaskets