Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 1-1/2 in., 1/8 in., Green
Mfr # 4401RG-0150-125-0150
Zoro # G1859886
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/8 in
- Inside Dia. 1 29/32 in
- Metal Detectable No
- Material of Construction Synthetic Fibers with Nitrile Binder
Product Information
- Brand Zoro Select
- MFR # 4401RG-0150-125-0150
- Zoro # G1859886
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 3/8 in |
Inside Dia. | 1 29/32 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Synthetic Fibers with Nitrile Binder |
Max. Pressure (PSI) | 600 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Green |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
For Flange ANSI Class | 150 |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Reinforced | No |
FDA Approved | No |
Metal Detectable Gasket | No |
Binder Material | Buna-N |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 1 29/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 6.8mm ID, PK100 (ZUSAH1.9X6.8)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1-1/8" (950ORB)
- ZORO SELECT O-Rings, Inch, Round, HNBR (ZUSAHSN80433)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8818192CHBRZ)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/16 in., Green (4401RG-0150-062-0150)
- ZORO SELECT Full Face EPDM Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-593)
- ZORO SELECT Flange Gasket, Full Face, 4" Pipe (BULK-FG-6196)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-619)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0100)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2-1/2", 1/8" Thick, #150 (BULK-FG-1977)
- Zoro Select Flange & Ring Gaskets