Shop All Flange Bolts
Zoro Select
Flange Bolt, Black Oxide Steel, 20 mm L, 50 PK
Mfr # 5682PK
Zoro # G5103551
product price: $7.95
/pk 50, $0.16/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
Hex Drive
- System of Measurement Metric
- Head Width 9.5 mm
- Drive Size 10 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # 5682PK
- Zoro # G5103551
- UPC # 841213006232
- Country of Origin United States
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 20 mm |
Head Width | 9.5 mm |
Drive Size | 10 mm |
Hex Width | 10 mm |
Head Dia. | 12mm |
Head Height | 4.7 mm |
Head and Washer Height | 4.7 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | Steel |
Tip Type | Pointed |
Finish | Black Oxide |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Head Color | Black |
Type | CA Flange |
Drive Type | Hex |
Description
Bolt, Finish Black Organic, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M6-1.00, Fastener Length 20 mm, Head Type Hex Washer, Head and Washer Height 4.7 mm, Drive Size 10 mm, System of Measurement Metric, Head Height 4.7 mm, Head Width 9.5 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (31121)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.125.7200)
- ZORO SELECT M8-1.25 Flange Bolt, Black Oxide Steel, 25 mm L, 25 PK (1013PK)
- ZORO SELECT M8-1.25 Flange Bolt, Black Oxide Steel, 30 mm L, 25 PK (5697PK)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ91)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 5/8 in L, 50 PK (U01258.031.0062)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-3/4 in L, 15 PK (821268G)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01258.037.0125)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 55 mm L (12524PK)
- Zoro Select Flange Bolts