Shop All Ductile Iron Pipe Fittings
Zoro Select
Flange, 8", Iron, 300 psi
Mfr # 0390201226
Zoro # G1334322
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Product Information
- Brand Zoro Select
- MFR # 0390201226
- Zoro # G1334322
- UPC # 690291114670
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Nominal Size | 8 in |
Bolt Size | 3/8" x 2-3/4" |
Overall Length | 16 1/2 in |
Nominal Pipe Size | 8 in |
Flange Outside Diameter | 16 1/2 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flange |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Grooved |
Standards | ASME B31.1, B31.9, ASTM A536, NFPA 30 |
Basic Pipe Fitting Shape | Flange |
Max. Pressure | 300 psi |
Item | Flange |
Max. Load | 17,528 lb. |
Temp. Range | -40 Degrees to 230 Degrees F |
Fits Pipe O.D. | 8 5/8 in |
Specific Pipe Fitting Shape | Flange |
Gasket Material | EPDM |
Color | Orange |
Class | Class 150 |
Maximum Operating Pressure | 300 psi |
Application | Potable Water |
Max. Load (Lb.) | 17,528 |
Description
Flange with EPDM Seal, 8 in Nominal Pipe Size, Flanged x Grooved, 16 1/2 in Flange Outside Diameter, 16 1/2 in Overall Length, Ductile Iron, Class Class 150, 300 psi Maximum Operating Pressure, -40 Degrees to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- ZORO SELECT Adapter with Plug, 2 In FNPT x Spigot (03002)
- LEGEND VALVE 3/4 T450 NO LEAD IN-LINE CHECK (105-424NL)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- ZORO SELECT Concentric Reducer, 8" x 6", Iron, 800 psi (0390029221)
- ZORO SELECT Elbow, 45 Degrees, 6", Iron, 1000 psi (0390014942)
- ZORO SELECT Clamp-T w/GroovedBranch, 4x3", Iron, 500psi (0390173417)
- ZORO SELECT Concentric Reducer, 16"x12", 125, Flg, Black (4319000480)
- ZORO SELECT Clamp-T w/FNPT Branch, 4x1.5", Iron, 500psi (0390171262)
- ZORO SELECT Concentric Reducer, 18"x16", 125, Flg, Black (4319000500)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 6" (4319001564)
- Zoro Select Ductile Iron Pipe Fittings