Shop All Shipping Labels
Zoro Select
Flammable Gas DOT Label, Class 2, White/Red, Pk100
Mfr # 9DXU4
Zoro # G3845265
product price: $5.75
/pk 100, $0.06/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Product Information
- Brand Zoro Select
- MFR # 9DXU4
- Zoro # G3845265
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Flammable Gas |
Legend/Background Color | White/Red |
Class | 2 |
Color | White on Red |
Language | English |
Labels per Roll | 100 |
Hazard Class | Class 2 (Gases) |
DOT/UN Product Form | Label |
Message | Flammable Gas |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Flammable Gas, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 3", Kraft, 25/Bundle (11R322)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- BAND-IT Bandit Band Blue Tote100 (C204B9)
- ZORO SELECT DOT Label, 4 In. H, White/Red, PK100 (8RNK3)
- ZORO SELECT Blank Square Label Orange 1"W, Pk500 (3VCR4)
- ZORO SELECT 1.4 Explosive DOT Label, Class 1, Black/Orange, Pk100 (9FEV9)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK100 (8FTU9)
- ZORO SELECT DOT Label, White/Red, 4 In. W, PK500 (9P023)
- ZORO SELECT Oxidizer DOT Label, Class 5, Black/Yellow, Pk100 (9DYT8)
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Down Skid", 3" x 5", Fluorescent Red, 500/Roll (DL2161)
- Zoro Select Package Labels & Shipping Equipment