Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Yellow, 1-3/16 In x 150 ft
Mfr # ARY-200
Zoro # G0338165
original price:
$5.01
10% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend No Legend
- UV Resistant Yes
- Operating Temp. Range Sub-Zero
- Standards OSHA 1910.144(a)
Product Information
- Brand Zoro Select
- MFR # ARY-200
- Zoro # G0338165
- UPC # 00081834170121
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 150 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Yellow |
Legend | No Legend |
UV Resistant | Yes |
Operating Temp. Range | Sub-Zero |
Standards | OSHA 1910.144(a) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 3 mil |
Reflectivity | Reflective |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color Yellow, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 3 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -40 Degrees F, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- CORTINA SAFETY PRODUCTS High-density polyethylene, 7.2 H, 42 L, 24.6 W (97-01-002-03G)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Yellow Pk (423-YE)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 1-3/16"W (ARLG-200)
- ZORO SELECT Flagging Tape, Fluorescent Red, 1-3/16in.W (ARR-20)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (SBBK-200)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 1000 ft. (BT066)
- ZORO SELECT Taffeta Flagging Tape, Orng, 300ft x 24In (TF24O300-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- Zoro Select Traffic Safety