Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Wh/Orng, 300ft x 1-3/16 In
Mfr # SWO-200
Zoro # G3977985
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
- Pattern Diagonal Stripe
- Tape Thickness 2 mil
Product Information
- Brand Zoro Select
- MFR # SWO-200
- Zoro # G3977985
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Orange/White |
Legend | No Legend |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | Diagonal Stripe |
Tape Thickness | 2 mil |
Resistance Properties | UV Resistant |
Reflectivity | Reflective |
Description
Flagging Tape, Color Orange/White, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Anti-Vibration Gloves, 2XL, Blk, Leather, PR (426-066)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- CONTENDER Work Sleeve, Snug Fit, 18", Blue, XL, PR (PXN/KG18L/XL)
- HUBBELL LIGHTING Hubbell LED Exit Sign, Red w/ Battery, Remote Capacity- Can run 4-single or 2-dual heads (CERRC)
- ZORO SELECT Flagging Tape, Grn/Blk, 300 ft x 1-3/16 In (PDGBK-200)
- ZORO SELECT Flagging Tape, Wh/Yllw, 300 ft x 1-3/16 In (PDWY-200)
- ZORO SELECT Flagging Tape, Red/Silvr, 300ft x 1-3/16In (SRREF-200)
- ZORO SELECT Taffeta Flagging Tape, Green Glo, 150 ft (TFGG-200)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (CKYBK-200)
- ZORO SELECT Underground Tape, Blue/Black, 1000ft x 6In (91298)
- ZORO SELECT Taffeta Flagging Tape, Yellow Glo, 150 ft (TFYG-200)
- Zoro Select Traffic Safety