Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, White/Blue, 300ft x 1-3/8In
Mfr # SWB-200
Zoro # G4222477
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
- Pattern Diagonal Stripe
- Reflectivity Reflective
Product Information
- Brand Zoro Select
- MFR # SWB-200
- Zoro # G4222477
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Blue/White |
Legend | No Legend |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | Diagonal Stripe |
Reflectivity | Reflective |
Resistance Properties | UV Resistant |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color Blue/White, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXIE TRADES Size 7-1/2 Women's Loafer Shoe Composite Work Shoe, Black (50180)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21A580)
- PIP Ambi-dex 64-346, Disposable Gloves, 0.11mm Palm, Non-Latex Synthetic, Powder-Free, L, 100 PK (64-346PF/L)
- TONY LAMA BOOT CO 11-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 115 EE)
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (SRBK-200)
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (SYBK-200)
- ZORO SELECT Flagging Tape, Wh/Yllw, 300 ft x 1-3/16 In (PDWY-200)
- ZORO SELECT Detectbl Underground Tape, Blu/Blk, 1000ft (91603)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 3 In (91295)
- ZORO SELECT Barricade Tape, Lime Glo/Blk, 500ft x 3In (B3530LG16-200)
- Zoro Select Traffic Safety