Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Wh/Grn, 300 ft x 1-3/16 In
Mfr # SWG-200
Zoro # G3977337
original price:
$3.39
14% off
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
- Pattern Diagonal Stripe
- Resistance Properties UV Resistant
Product Information
- Brand Zoro Select
- MFR # SWG-200
- Zoro # G3977337
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Green/White |
Legend | No Legend |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | Diagonal Stripe |
Resistance Properties | UV Resistant |
Reflectivity | Reflective |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color Green/White, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Plain Rubber Boot, Blue (8908500)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-026)
- NOTRAX Black Replacement Mat for Drying Zone 2 Ft W x 2 Ft L, 1/2 in (355SC024BL)
- GATOR GRIP Tape, Caution, Cleats, 6"x24", PK10 (SG3126CAU)
- ZORO SELECT Flagging Tape, Orng/Blk, 300ft x 1-3/16 In (SOBK-188)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (SBBK-200)
- ZORO SELECT Flagging Tape, Grn/Blk, 300 ft x 1-3/16 In (PDGBK-200)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK104-200)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (PDOGBK-200)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- Zoro Select Traffic Safety