Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Red/Black, 300ft x 1-3/8 In
Mfr # CKRBK-200
Zoro # G3929292
original price:
$4.10
22% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 1 3/8 in
- Legend No Legend
- Thickness 1.9 mil
Product Information
- Brand Zoro Select
- MFR # CKRBK-200
- Zoro # G3929292
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/8 in |
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Black/Red |
Legend | No Legend |
Thickness | 1.9 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | Checkered |
Reflectivity | Reflective |
Tape Thickness | 2 mil |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color Black/Red, Pattern Checkered, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, L, PR (3205L)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9M, PR (807-6000 9M)
- ONGUARD Boot Covers, Slip Resist Sole, XL, Ylw, PR (9759000)
- ZORO SELECT Flagging Tape, Wh/Orng, 300 ft x 1-3/8 In (CKWO-200)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (CKWBK-200)
- ZORO SELECT Flagging Tape, Green/Blk, 300ft x 1-3/8In (CKGBK-200)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4A416)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 6 In (91296)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (CKBBK-200)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 4In (TF4O300-200)
- Zoro Select Barrier, Flagging and Underground Tapes