Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Orng Glo/Blk, 150ft, 1-3/16"
Mfr # SOGBK-200
Zoro # G4092173
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
- Pattern Diagonal Stripe
- Tape Length 150 ft
Product Information
- Brand Zoro Select
- MFR # SOGBK-200
- Zoro # G4092173
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 150 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Orange/Black |
Legend | No Legend |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | Diagonal Stripe |
Tape Thickness | 2.5 mil |
Resistance Properties | UV Resistant |
Reflectivity | Reflective |
Description
Flagging Tape, Color Fluorescent Orange/Black, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451R73 (451R73)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Large (11-210)
- MCR SAFETY MCR Safety N9699L Ninja® HPT PVC Coated Nylon Gloves, 15 Gauge, Large, Black (N9699L)
- ZORO SELECT Flagging Tape, Orange Glo/Silver, 150 ft (SOGREF-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft, 1-3/16 In (PDPGW-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (SPGBK-200)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300ft x 12 In (TF12B300-200)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91462)
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- ZORO SELECT Red Danger Barricade Tape 3IN X 300FT (16103)
- Zoro Select Barrier, Flagging and Underground Tapes