Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Orange Glo/Black, 150 ft
Mfr # CUOGBK112-200
Zoro # G4219327
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Legend Color Black
- Product Type Flagging Tape
- Pattern No Pattern
Product Information
- Brand Zoro Select
- MFR # CUOGBK112-200
- Zoro # G4219327
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 150 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Orange |
Legend | Spotfire |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Legend Color | Black |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2.5 mil |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color Fluorescent Orange, Pattern No Pattern, Legend Spotfire, Legend Color Black, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 1/2 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410SCHV)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MFF-P05-009)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13070)
- HONEYWELL NORTH Honeywell Verishield„¢ Hard Hat Mounted Ear Muff, Dieletric, 25 dB, Black (1035201-VS)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK99-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK55-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK104-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (28074 3 X 1000'L)
- ZORO SELECT Flagging Tape, Pink Glo/Blk, 150ft, 1-3/8In (PDPGBK-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- Zoro Select Traffic Safety