Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Lime Glo, 150ft x 1-2 In.
Mfr # N-LG-200
Zoro # G4224945
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Fluorescent Green
- Legend No Legend
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
Product Information
- Brand Zoro Select
- MFR # N-LG-200
- Zoro # G4224945
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 150 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Green |
Legend | No Legend |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 4.5 mil |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color Fluorescent Green, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4.5 mil, Tape Length 150 ft, Tape Width 1/2 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Liquid Pro HR Cut Glove, XXL (AP81)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402037)
- IMPACT PRODUCTS English/Spanish Wet Floor Sign, 24.6" Height, 1" Width, Rectangular, English; Spanish (IMP9152W)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3inW (91089)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (4ACD4)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91463)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (28074 3 X 1000'L)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST20)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y15-200)
- ZORO SELECT Arctic Flagging Tape, Orange Glo, 150 ft (AROG-200)
- Zoro Select Traffic Safety