Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Blue/Blk, 300ft x 1-3/16In
Mfr # SBBK-200
Zoro # G4116052
original price:
$3.65
12% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
- Pattern Diagonal Stripe
- Tape Length 300 ft
Product Information
- Brand Zoro Select
- MFR # SBBK-200
- Zoro # G4116052
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Black/Blue |
Legend | No Legend |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | Diagonal Stripe |
Tape Thickness | 2 mil |
Resistance Properties | UV Resistant |
Reflectivity | Reflective |
Description
Flagging Tape, Color Black/Blue, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Acetate Face Shield 8x15.5 MD GRN Reusable Face Protect (29053)
- MASTER LOCK 1-1/2" Jaw Clearance Steel Lockout Hasp (421)
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- HONEYWELL Gloves, PR (42-322BO/9L)
- ZORO SELECT Flagging Tape, Orng/Blk, 300ft x 1-3/16 In (SOBK-188)
- ZORO SELECT Flagging Tape, Wh/Grn, 300 ft x 1-3/16 In (SWG-200)
- ZORO SELECT Flagging Tape, Red/Silvr, 300ft x 1-3/16In (SRREF-200)
- ZORO SELECT Retractable Belt Tape Barrier (PRC218BK)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 3 In (91200)
- ZORO SELECT Arctic Flagging Tape, Pink Glo, 150 ft (ARPG-200)
- PLASTICADE Base, Rubber, 16 lbs. (650-RB-16)
- Zoro Select Barrier, Flagging and Underground Tapes