Shop All Fixture Clamps
This Product is Discontinued
Zoro Select
Fixture Clamp Set, 1/4-20 Dia, 10Pcs (Discontinued)
Mfr # MIT0210SET
Zoro # G1619536
This Product is Discontinued
Key Features
- Number of Pieces 10
- Material Brass
- Mounting Hole Dia. 1/4-20
- Number of Sizes 1
- Type Low Profile
Product Information
- Brand Zoro Select
- MFR # MIT0210SET
- Zoro # G1619536
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Mounting Hole Dia. | 1/4-20 |
Number of Sizes | 1 |
Details
Item | Fixture Clamp Set |
Number of Pieces | 10 |
Material | Brass |
Type | Low Profile |
Includes | Male Screws (5) Each: 1/4"-20x1/2 in, Fixture Clamps (5) Each: 5/8 in dia Hex Head x 3/16 in Ht. |
Description
Fixture Clamp Set, Low Profile, Brass, Mounting Hole Dia. 1/4-20, Number of Pieces 10, Number of Sizes 1, Includes 5 Male Screws 1/4-20 X 1/2 In And 5 Fixture Clamps 5/8 In Diameter Hex Head x 3/16 In Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.