Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 60" W, 30" D
Mfr # 4UEJ7
Zoro # G3150777
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 34 1/2 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 4UEJ7
- Zoro # G3150777
- UPC # 190735520529
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34 1/2 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Work Surface Width | 60 in |
Work Surface Depth | 30 in |
Overall Fixed Height | 34 1/2 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18inX 60in Stainless Steel Tubular Wall Shelf (AMG WS-TR-1860)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- MASTER LOCK Lock, Locker (1710)
- GLOBAL INDUSTRIAL 60W Workbench Tool Organizer and Sorting Tray, Blue (319350)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- ZORO SELECT Fixed Work Table, SS, 36" W, 30" D (4UEL2)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ3)
- ZORO SELECT Fixed Work Table, SS, 30" W, 30" D (2KRE4)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN3)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (2KRD9)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 60"Wx30"D (VTT-6030)
- Zoro Select Work Tables