Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 48" W, 30" D
Mfr # 2KRD6
Zoro # G2167523
original price:
$334.99
5% off
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 34 1/2 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 2KRD6
- Zoro # G2167523
- UPC # 190735448106
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34 1/2 in |
Overall Height | 34 1/2 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Work Surface Depth | 30 in |
Overall Fixed Height | 34 1/2 in |
Back Stop Height | 5 in |
Height Adjustability | Fixed Height |
Work Surface Width | 48 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Gray, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments Not Applicable, Included Components Backsplash, Lower Shelf, Includes Backsplash and Galvanized Undershelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Blue, 11 5/8 in L (QSB107BL)
- SOUTHERN IMPERIAL GRINDER DISPLAY (R-9021858)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Metal U-Hook: 0.148" Dia., PK20 (700020)
- JUSTRITE Horizontal Drum Gauge with Faucet, (08533)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (2KRD7)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN3)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEL4)
- ZORO SELECT Workbench, SS, 48" W, 30" D (4UEN2)
- ZORO SELECT Fixed Work Table, SS, 30" W, 30" D (2KRE4)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (4UEK2)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 36X24X30 (MT12G243630-3K295)
- Zoro Select Work Tables