Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 36" W, 30" D
Mfr # 4UEL2
Zoro # G3102434
original price:
$388.14
9% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
- Workbench/Work Table Type Freestanding
Product Information
- Brand Zoro Select
- MFR # 4UEL2
- Zoro # G3102434
- UPC # 190735520635
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 30 in |
Height | 24 in |
Overall Width | 36 in |
Overall Depth | 30 in |
Work Surface Depth | 30 in |
Work Surface Width | 36 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel (44-510/1H)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Gray, 18 in L (SSB465GY)
- KEE KLAMP Round Flange Galvanized Iron Pipe Fittings- Fits 1 Schedule 40 Pipe (61-6)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 8 in W, 3 1/4 in D, Gray (I4008)
- ZORO SELECT Fixed Work Table, SS, 72" W, 24" D (2KRE8)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (2KRD9)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- ZORO SELECT Worktable Caster Kit, PK4 (2KRE5)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK3)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WSL2-3672-AH)
- Zoro Select Work Tables