Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 24" W, 24" D
Mfr # 2KRE3
Zoro # G2310874
original price:
$362.94
33% off
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 24 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
- Workbench/Work Table Type Freestanding
Product Information
- Brand Zoro Select
- MFR # 2KRE3
- Zoro # G2310874
- UPC # 190735448168
- Country of Origin China
- Category Work Tables
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 24 in |
Overall Width | 24 in |
Overall Depth | 24 in |
Height Adjustability | Fixed Height |
Work Surface Width | 24 in |
Work Surface Depth | 24 in |
Overall Fixed Height | 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRE CRAFTERS WireCrafters RapidGuard II - Run Post, 6 3/4" H (RTRP6)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Green, 23 5/8 in L (30124GREEN)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-2436-2-95)
- TRITON PRODUCTS 6 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71613)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD8)
- ZORO SELECT Fixed Work Table, SS, 30" W, 30" D (2KRE4)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- ZORO SELECT Fixed Work Table, SS, 36" W, 30" D (4UEL2)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEL4)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- Zoro Select Work Tables