Shop All Gantry Cranes
Zoro Select
Fixed Gantry Crane, Steel, Blue, 2000 lb.
Mfr # FHS-2-10
Zoro # G3719016
product price: $1,919.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$1,919.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Min. I Beam Height 120 in
- Max. I Beam Height 120 in
- Gantry Crane Span 10 ft
- Gantry Crane Depth 5 ft 4-1/2 in
Product Information
- Brand Zoro Select
- MFR # FHS-2-10
- Zoro # G3719016
- UPC # 691215020275
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 120 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 5 ft 4-1/2 in |
I Beam Flange Width | 4 in |
I Beam Height | 6 in |
Wheel Width | 2 in |
Wheel Diameter | 8 in |
Height Adjustment | Fixed Height |
Overall Width | 5.4 ft |
Mfr. Warranty Length | 1 yr |
I-Beam Flange Width | 4 in |
Overall Depth | 120 in |
Maximum Height Under Beam | 10 ft |
Maximum Overall Height | 10.5 ft |
I-Beam Height | 6 in |
Height Adjustability | Fixed Height |
Description
Fixed Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 6 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.5 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 10 ft, Minimum Overall Span 10 ft, Maximum Overall Span 10 ft, Minimum Clear Span 7.5 ft, Maximum Clear Span 7.5 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Warning Label (EC-21)
- DAYTON Sling, Wire Rope, 10 ft. (1DNE4)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00617)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 4000 lb. (AHA-4-10-10)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 6000 lb. (FHS-6-15)
- ZORO SELECT Adj. Gantry Crane, 2000 lb, 6 ft. Inside W (AHA-2-8-12)
- ZORO SELECT Portable Gantry Crane, Steel, Blue, 2000lb. (FPG-20)
- ZORO SELECT Fixed Gantry Crane, 4 in. I Beam Flange W (FHS-4-20)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 4000 lb. (FHS-4-10)
- VESTIL Alum Gantry Crane 12'x8' Iron 2K (AHA-2-12-8-VG)
- Zoro Select Cranes