Shop All Grease Fittings
Zoro Select
Fitting Kit, Grease, 50 pcs.
Mfr # 5JJ04
Zoro # G2609063
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type Metric
- Thread Size M6x1, M8x1, M10x1
- Fitting Material Steel
- Thread Type Metric
Product Information
- Brand Zoro Select
- MFR # 5JJ04
- Zoro # G2609063
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Dimension Type | Metric |
Thread Size | M6x1, M8x1, M10x1 |
Sizes Included | (10) M6-1mm Straight, (5) M6-1mm 45 Degrees , (5) M6-1mm 90 Degrees , (10) M8-1mm Straight, (5) M8-1mm 45 Degrees , (5) M10-1mm 90 Degrees , (10) M10-1mm Straight, Plastic Case |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting Kit |
Fitting Material | Steel |
Thread Type | Metric |
Number of Pieces | 50 |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type Metric, Thread Size M6x1, M8x1, M10x1, Thread Type Metric, Number of Pieces 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (3-112)
- DODGE Chain Coupling Flange, FB4012 X 1/2 (099100 FB4012 X1/2)
- ZORO SELECT Hose Clamp Assortment, Stainless Steel (671755J)
- PIX PIX 540L050, Standard Timing Belt, L, 1/2 X 54, T144, Trapezoidal (540L050)
- ZORO SELECT Grease Fitting, 8 pcs. (5PU16)
- ZORO SELECT Grease Fitting, Str, 1/4-28 SAE 54 OA, PK10 (GFD1641)
- ZORO SELECT Grease Fitting Cap, Yellow, PK10 (GFCYELLOW)
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- ZORO SELECT Grease Fitting, 45deg, M10-1.0, PK10 (GFD2110S)
- ZORO SELECT Grease Fitting, 96 pcs. (5PU39)
- ALEMITE Grease Fttng Btn Hd, 1/8"-27 PTF Spl Shrt (A1184)
- Zoro Select Grease Fittings