Shop All Grease Fittings
Zoro Select
Fitting Kit, Grease, 100 pcs.
Mfr # 5JJ02
Zoro # G2609221
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Thread Size 1/4"-28, 1/8"-27
- Fitting Material Steel
- Number of Pieces 100
Product Information
- Brand Zoro Select
- MFR # 5JJ02
- Zoro # G2609221
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/4"-28, 1/8"-27 |
Sizes Included | (10) 1/4"-28 Taper 45 Degrees , (10) 1/4"-28 Taper 90 Degrees , (10) 1/8 in 45 Degrees , (10) 1/8 in 90 Degrees , (30) 1/4"-28 Taper Straight, (30) 1/8 in Straight, Plastic Case |
Details
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Number of Pieces 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod (211347)
- DAYTON A37 V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6A145)
- MI-T-M Timer Swith (32-0800)
- BESTORQ Banded Belt, 52 in Outside Length, 1/2 in Top Width, 2 Ribs (A50/02)
- ZORO SELECT Grease Fitting, Str, 1/8-27 1.76OA, PK10 (GFD1669)
- ZORO SELECT Grease Fitting, 45deg, M10-1.0, PK10 (GFD2110S)
- ZORO SELECT Grease Fitting, Str, 1/4-28 Sae, PK10 (GFD1652)
- ZORO SELECT Fitting Kit, Grease, 50 pcs. (5JJ04)
- ZORO SELECT Grease Fitting, Str, M10-1, PK10 (GFD2109)
- ZORO SELECT Grease Fitting Cap, Black, PK10 (GFCBLACK)
- ZORO SELECT 1/4-28X.844 3/8 HEX GREASE FITTING ZINC ROHS (37FG45-SAELT)
- Zoro Select Grease Fittings