Shop All Push On Hose Fittings
Zoro Select
Fitting, Boss Style
Mfr # 3LZ76
Zoro # G2215105
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Thread Size 1/4 in
- Thread Type NPT
- Application For Air, Water, Fluid Petroleum, Chemicals and Steam
- Fitting Connection Type Hose Barb x NPT
Product Information
- Brand Zoro Select
- MFR # 3LZ76
- Zoro # G2215105
- UPC # 190735481547
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4 in |
(M)NPT Size (In.) | 1/4 |
Hose Size (In.) | 1/2 |
Barb Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/4 in |
For Hose Dash Size | -8 |
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/4 in |
Details
For Hose I.D. | 1/2 in |
Thread Type | NPT |
Application | For Air, Water, Fluid Petroleum, Chemicals and Steam |
Fitting Connection Type | Hose Barb x NPT |
Material of Construction | Durable Steel |
Item | Barbed Steam Hose Fitting |
Fitting Material | Steel x Steel |
Hose Fitting A Gender | Male |
Material Grade | Q235 A3 |
Hose Fitting B Connection Type | NPT |
Hose Fitting B Gender | Male |
Hose Fitting A Connection Type | Hose Barb |
Finish/Coating | Zinc Plated |
Description
Barbed Steam Hose Fitting, For Hose Dash Size -8, For Hose I.D. 1/2 in, Barb Size 1/2 in, NPT, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Steel x Steel, Q235 A3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Actuator BRKTASY107 (BRKTASY107)
- ZORO SELECT Sleeve Bearing, 1 1/2 in Bore, PTFE Steel (ZUSAB-PB-926)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J06)
- FESTO Round Cylinder DSNU-32-25-P-A (DSNU-32-25-P-A)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFH3)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (6AFK7)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D (6AFH1)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFN4)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread (707048-1012)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (6AFG9)
- SMC Male Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, 1/8 in Pipe Size, Brass, KQ2L07-34AS (KQ2L07-34AS)
- Zoro Select Push On Hose Fittings