Shop All First Aid Kits
Zoro Select
First Aid Station, Metal, 100 Person
Mfr # 9999-7513
Zoro # G7884445
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Includes (10) 1.8g Burn Treatment, First Aid Guide, 4 oz Eyewash/Skin Rinse, (100) Alcohol Prep Pad, (4) Sterile Eye Pad, (14) 4 in x 4 in Sterile Dressing Gauze, (10) 3 in x 3 in Sterile Dressing Gauze, (10) 2 in x 2 in Sterile Dressing Gauze, 2 in Sterile Bandage Conforming Gauze, 3 in Elastic Bandage, 4 in x 4 in Burn Dressing, 5 in x 9 in Trauma Pad, (2) Triangular Bandage, 5 in x 6 in Cold Pack, Bandage Scissors, (9) Pair Nitrile Gloves, CPR Face Shield, Tweezers, (100) 1 in x 3 in Fabric Bandage, (40) Knuckle Fabric Bandage, (4) 4 in Compress Bandage, (10) 2 in x 4-1/2 in Large Patch Bandage, (25) 0.9g Triple Antibiotic Ointment, (10) 0.9g Hand Sanitizer, (100) Cotton Swabs, Adhesive Tape Tri-Cut, (50) Stomach Relief Tablet Two Per Pouch, (50) Acetaminophen Tablet Two Per Pouch, 3 oz Antiseptic Spray
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Unitized Bulk
Product Information
- Brand Zoro Select
- MFR # 9999-7513
- Zoro # G7884445
- UPC # 814471075135
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 16.44 in |
Width | 15 in |
Depth | 5.56 in |
Housing Width | 15 in |
Housing Depth | 5 9/16 in |
Housing Height | 16 7/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 100, Number of Components 563, Adhesive Bandages Included (10) Patch Bandages, (100) Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (24) Gauze Dressings, (2) Triangular Bandages, (4) Compression Bandages, (4) Eye Pads, Tape, Burn Dressing, Cold Pack, Elastic Bandage, Gauze, Trauma Pad
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Aspirin, Chewable, 36 x 1, Bottle, 81mg (20-132)
- MEDI-FIRST Tweezers, Blue, 4-1/2 In L, Plastic, PK100 (77233)
- BETCO Clario E3 Alcohol Free Foaming Hand Sanitizer, 1,000 mL Bag, Fragrance-Free, 6PK (7792900)
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- ZORO SELECT Unitized First Aid Kit, Metal, 10 Person (54582)
- ZORO SELECT Bulk First Aid kit, Plastic, 75 Person (54567)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54614)
- ZORO SELECT FirstAidKit w/House, 1,890pcs, 5.5x26", WHT (54768-021)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59335)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59293)
- ZORO SELECT First Aid Station, Metal, 200 Person (9999-7502)
- Zoro Select First Aid Kits